DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wshdwn Motor, TEFC, 1/3 HP, 1750rpm, 90VDC

DAYTON| Zoro #: G2380621| Mfr #: 1F652

$570.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Ball
Voltage Compatibility: 90VDC
Ins. Class: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380621 Mfr #: 1F652
Bearings: BallVoltage Compatibility: 90VDC
Ins. Class: HMax. Ambient Temp.: 40 Degrees C
Overall Length: 11-5/32"Length Less Shaft: 9-3/8"
Frame: 56cMotor Mounting Type: Face/Base
Shaft Length: 1-7/8"HP: 1/3
Features: Removable BaseStandards: UL Recognized (E47479)
Voltage: 90VDCFull Load Amps: 3.5
Rotation: CW/CCWNameplate RPM: 1750
RPM Range: 1701-1800Shaft Dia.: 5/8"
RPM Group: 1701-1800Motor Application: Variable Speed
Full Load Torque: 12.2 in.-lb.Motor Thermal Protection: None
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: DC Washdown Motor
Motor Design: DC Permanent MagnetCountry of Origin (subject to change): United States

Description

DC Washdown Motor, DC Permanent Magnet, 1/3 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1750 Nameplate RPM, Voltage 90VDC, Full Load Amps 3.5, Full Load Torque 12.2 in.-lb., Frame 56C, Motor Mounting Type Face/Base, Motor Thermal Protection None, H Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 11-5/32 In., 9-3/8 In. Length Less Shaft, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Features Removable Base

Restrictions and Compliance

*3: Hazardous material

Reviews