Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 180VDC

DAYTON| Zoro #: G1936392| Mfr #: 1F644

$727.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Ambient Temp.: 40 Degrees CMotor Application: Variable SpeedIns. Class: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936392 Mfr #: 1F644
Max. Ambient Temp.: 40 Degrees CMotor Application: Variable Speed
Ins. Class: HMotor Thermal Protection: None
HP: 3/4Frame: 56c
RPM Range: 1701-1800Voltage Compatibility: 180VDC
Shaft Length: 1-7/8"RPM Group: 1701-1800
Features: Removable BaseLength Less Shaft: 11-7/8"
Standards: UL Recognized (E47479)Motor Mounting Type: Face/Base
Voltage: 180VDCRotation: CW/CCW
Motor Design: DC Permanent MagnetFull Load Amps: 3.8
Motor Enclosure Design: Totally Enclosed Fan-CooledFull Load Torque: 27.4 in.-lb.
Item: DC Washdown MotorShaft Dia.: 5/8"
Bearings: BallNameplate RPM: 1750
Overall Length: 15"Country of Origin (subject to change): United States

Description

DC Washdown Motor, DC Permanent Magnet, 3/4 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1750 Nameplate RPM, Voltage 180VDC, Full Load Amps 3.8, Full Load Torque 27.4 in.-lb., Frame 56C, Motor Mounting Type Face/Base, Motor Thermal Protection None, H Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 15 In., 11-7/8 In. Length Less Shaft, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Features Removable Base

Restrictions and Compliance

*3: Hazardous material

Reviews