
Alternator for Mahindra Farm Tarctor 1816 HST, 3015HST w 15, 16 Series AMT0206
Mfr # 400-48063
Zoro # G111893338
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Amperage
40 A
Pulley Class
V1
Fits
1-V Pulley 67Mm Od
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-48063
Zoro #
G111893338
UPC #
196140126882
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Amperage
40 A
Pulley Class
V1
Fits
1-V Pulley 67Mm Od
Rotation
CW
Regulator
IR
Voltage
12 V
Unit Type
Alternator
Fan Type
IF
Description
DB Electrical AMT0206 Alternator Compatible With/Replacement For Cub Cadet Compact Tractor 1998-2003 W 30Hp Dsl, M Farm 2015 2016 Series, Hollavator E18B 2007-On Mitsubi 15.2Hp Dsl 12432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.