
New Alternator for All John Deere 9540 All AH211398, 8423, 8SC2020Z, 8SC2020ZJD
Mfr # 400-16048
Zoro # G011893278
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CW
Unit Type
Alternator
Regulator
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-16048
Zoro #
G011893278
UPC #
196140118122
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Rotation
CW
Unit Type
Alternator
Regulator
Internal
Amperage
185 A
Voltage
12 V
Fan Type
External
Description
Alternator Compatible with/Replacement for John Deere 6.8L JOHN DEERE 7460 All AH148633, AH209875 185Amp External Fan Type Internal Regulator CW Rotation 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.