This item is Discontinued.

Db Electrical Solenoid 12V Copper Contact Material, Intermittent Duty Cycle 245-48140

Solenoid 12V Copper Contact Material, Intermittent Duty Cycle (Discontinued)

  • Mfr # 245-48140
  • Zoro # G004972584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245-48140
Zoro #
G004972584
UPC #
714205023206
Country of Origin
United States

Description

Description: Solenoid
Contact Material: Copper
Duty Cycle: Intermittent
Jump Start Protection: False
Terminal ID: B+
Terminal ID 2: Motor
Volt: 12, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.