D.B. Smith

Propane Insect Fogger, Poly, 32 Oz. 83009

D.B. Smith Propane Insect Fogger, Poly, 32 Oz.  83009 16443652N
Hover or click to zoom Tap to zoom
  • Length: 14.8
  • Width: 10.9
  • Outside Diameter: 4.15
  • Height: 6.8
  • Country of Origin (subject to change): United States
See full product details
$158.94

Subtotal: $158.94

D.B. Smith #16443652N Specifications

  • Length: 14.8
  • Width: 10.9
  • Outside Diameter: 4.15
  • Height: 6.8
  • Country of Origin (subject to change): United States

Description

Burgess Propane Insect Fogger reduces insecticide into microscopic particles that are more than three times smaller than mist droplets and eight times smaller than spray droplets. This allows fog to penetrate shrubbery and other insect havens for more kills while using far less insecticide than a conventional sprayer.

Restrictions and Compliance

Reviews of D.B. Smith #16443652N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.