JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Beam Trolley, Temporary, 3-8 In dia.

DBI-SALA| Zoro #: G1430694| Mfr #: 2103143

$389.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430694 Mfr #: 2103143
Material: Carbon Steel ConstructionStandards: OSHA, ANSI Z359
Item: Beam TrolleyLength: 11-2/3"
Weight Capacity: 310 lb.Tensile Strength: 5000 lb.
Width: 8-3/4"Fits Beam Size: 3 to 8"dia.
Ring Dia.: 1"Depth: 8-1/2"
Installation: TemporaryCountry of Origin (subject to change): United States

Product Description

Beam Trolley, Temporary Installation, Fits Beam Size 3 to 8 In.dia., Material Carbon Steel Construction, Ring Dia. 1 In., Length 11-2/3 In., Width 8-3/4 In., Depth 8-1/2 In., Weight Capacity 310 lb., Tensile Strength 5000 lb., Standards OSHA, ANSI Z359. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.