LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

D Ring Extension, Yellow, 18 In. L

DBI-SALA| Zoro #: G0873871| Mfr #: 1231117

$40.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873871 Mfr #: 1231117
Weight Capacity: 310 lb.Visual Load Indicator: No
Item: D Ring ExtensionTensile Strength: 8800 lb.
Length: 18"Color: yellow
Line Material: Polyester WebHardware Material: Alloy Steel
Country of Origin (subject to change): United States

Product Description

D Ring Extension, Weight Capacity 310 lb., Line Material Polyester Web, Hardware Material Alloy Steel, Color Yellow, Length 18 In., Visual Load Indicator No, Tensile Strength 8800 lb.. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.