Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Door/Window Jam Anchor

DBI-SALA| Zoro #: G1685293| Mfr #: 2100080

$533.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Weight Capacity: 310 lb.
Material: Aluminum Alloy
Tensile Strength: 3600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685293 Mfr #: 2100080
Weight Capacity: 310 lb.Material: Aluminum Alloy
Tensile Strength: 3600 lb.Width: 7-1/4"
Hook Max. Opening: 51"Length: 21-1/2 to 51-1/2"
Depth: 2-1/4"Standards: OSHA 1910.66 , OSHA 1926.502
Item: Door/Window Jam AnchorCountry of Origin (subject to change): United States

Description

Door/Window Jam Anchor, Weight Capacity 310 lb., Tensile Strength 3600 lb., Length 21-1/2 to 51-1/2 In., Width 7-1/4 In., Depth 2-1/4 In., Hook Max. Opening 51 In., Material Aluminum Alloy, Standards OSHA 1910.66 , OSHA 1926.502. For occupational use only

Reviews