KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, L, 420 lb., Blue

DBI-SALA| Zoro #: G0526967| Mfr #: 1113007

$300.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: ExoFit NEX (TM)
Front D-Ring: No
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0526967 Mfr #: 1113007
Series: ExoFit NEX (TM)Front D-Ring: No
Color: BlueSubpelvic Strap: Yes
Webbing Material: PolyesterHarness Application: General Industry
Harness Size: LChest Strap Buckles: Quick-Connect
Back D-Ring: YesWeight Capacity: 420 lb.
Leg Strap Buckles: Quick-ConnectItem: Full Body Harness
Adjustable: YesTensile Strength: 6000 lb.
Shoulder Strap Buckles: NoneSide D-Rings: No
Standards: ANSI, OSHACountry of Origin (subject to change): United States

Description

Full Body Harness, Harness Application General Industry, Harness Size L, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Reviews