Full Body Harness, L, 420 lb., Blue

DBI-SALA| Zoro #: G1095367| Mfr #: 1113142

$374.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1095367 Mfr #: 1113142
Back D-Ring: YesChest Strap Buckles: Quick-Connect
Item: Full Body HarnessWeight Capacity: 420 lb.
Tensile Strength: 6000 lb.Subpelvic Strap: Yes
Webbing Material: PolyesterColor: Blue
Shoulder Strap Buckles: NoneFront D-Ring: No
Side D-Rings: YesStandards: ANSI, OSHA
Harness Size: LHarness Application: Construction
Leg Strap Buckles: TongueCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Harness Size L, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.