KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, L, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G1022481| Mfr #: 1102342

$312.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: ExoFit(TM)
Front D-Ring: Yes
Color: Blue/Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022481 Mfr #: 1102342
Series: ExoFit(TM)Front D-Ring: Yes
Color: Blue/GraySubpelvic Strap: Yes
Webbing Material: PolyesterHarness Application: Wind Energy
Harness Size: LChest Strap Buckles: Quick-Connect
Back D-Ring: YesWeight Capacity: 420 lb.
Leg Strap Buckles: Quick-ConnectItem: Full Body Harness
Adjustable: YesTensile Strength: 6000 lb.
Stretchable: NoShoulder Strap Buckles: None
Side D-Rings: YesStandards: ANSI Z359.1, OSHA
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Wind Energy, Harness Size L, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Zinc Plated, Alloy Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI Z359.1, OSHA. For occupational use only

Reviews