Full Body Harness, L, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G0957241| Mfr #: 1108577

$259.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957241 Mfr #: 1108577
Chest Strap Buckles: Quick-ConnectBack D-Ring: Yes
Item: Full Body HarnessWeight Capacity: 420 lb.
Tensile Strength: 6000 lb.Subpelvic Strap: Yes
Webbing Material: PolyesterIncludes: Loops for Belt
Harness Application: General IndustrySide D-Rings: Yes
Front D-Ring: NoStandards: ANSI, OSHA
Series: ExoFit(TM)Color: Blue/Gray
Harness Size: LStretchable: Yes
Leg Strap Buckles: Quick-ConnectShoulder Strap Buckles: None
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size L, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Loops for Belt. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.