Full Body Harness, L, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G0314894| Mfr #: 1110152

$300.49 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Blue/Gray
Includes: Sewn In Back Pad and Belt
Item: Full Body Harness
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0314894 Mfr #: 1110152
Subpelvic Strap: YesChest Strap Buckles: Quick-Connect
Weight Capacity: 420 lb.Tensile Strength: 6000 lb.
Item: Full Body HarnessWebbing Material: Polyester
Back D-Ring: YesHarness Application: Construction
Includes: Sewn In Back Pad and BeltStandards: ANSI, OSHA
Series: ExoFit(TM) XPColor: Blue/Gray
Stretchable: YesLeg Strap Buckles: Quick-Connect
Shoulder Strap Buckles: NoneSide D-Rings: Yes
Harness Size: LFront D-Ring: No
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Harness Size L, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Sewn In Back Pad and Belt. For occupational use only

Product Reviews