Full Body Harness, L, 420 lb., Blue/Yellow

DBI-SALA| Zoro #: G0571891| Mfr #: 1101655

$162.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Blue/Yellow
Includes: Hip Pad and Belt
Item: Full Body Harness
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0571891 Mfr #: 1101655
Shoulder Strap Buckles: NoneItem: Full Body Harness
Chest Strap Buckles: Friction / Pass-ThroughFront D-Ring: No
Leg Strap Buckles: TongueSide D-Rings: Yes
Includes: Hip Pad and BeltColor: Blue/Yellow
Tensile Strength: 6000 lb.Standards: ANSI, OSHA
Stretchable: YesWeight Capacity: 420 lb.
Harness Size: LHarness Application: Construction
Series: Delta(TM)Webbing Material: Polyester
Back D-Ring: YesSubpelvic Strap: Yes
Country of Origin (subject to change): Canada

Product Description

Full Body Harness, Harness Application Construction, Harness Size L, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Blue/Yellow, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Hip Pad and Belt. For occupational use only

Product Reviews