JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Full Body Harness, M, 420 lb., Blue

DBI-SALA| Zoro #: G1537855| Mfr #: 1113004

$281.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537855 Mfr #: 1113004
Subpelvic Strap: YesWebbing Material: Polyester
Shoulder Strap Buckles: NoneItem: Full Body Harness
Tensile Strength: 6000 lb.Chest Strap Buckles: Quick-Connect
Weight Capacity: 420 lb.Back D-Ring: Yes
Color: BlueFront D-Ring: No
Side D-Rings: NoStandards: ANSI, OSHA
Harness Application: General IndustryLeg Strap Buckles: Quick-Connect
Series: ExoFit NEX (TM)Adjustable: Yes
Harness Size: MCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size M, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.