JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Full Body Harness, M, 420 lb., Blue

DBI-SALA| Zoro #: G1362541| Mfr #: 1113124

$357.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1362541 Mfr #: 1113124
Color: BlueShoulder Strap Buckles: None
Subpelvic Strap: YesWebbing Material: Polyester
Chest Strap Buckles: Quick-ConnectWeight Capacity: 420 lb.
Back D-Ring: YesTensile Strength: 6000 lb.
Item: Full Body HarnessFront D-Ring: No
Side D-Rings: YesStandards: ANSI, OSHA
Harness Size: MHarness Application: Construction
Leg Strap Buckles: Quick-ConnectSeries: ExoFit NEX (TM)
Adjustable: YesCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Harness Size M, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.