JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Full Body Harness, M, 420 lb., Blue

DBI-SALA| Zoro #: G1409624| Mfr #: 1113139

$326.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1409624 Mfr #: 1113139
Tensile Strength: 6000 lb.Back D-Ring: Yes
Color: BlueWeight Capacity: 420 lb.
Item: Full Body HarnessShoulder Strap Buckles: None
Chest Strap Buckles: Quick-ConnectWebbing Material: Polyester
Subpelvic Strap: YesFront D-Ring: No
Side D-Rings: YesStandards: ANSI, OSHA
Harness Application: ConstructionLeg Strap Buckles: Tongue
Harness Size: MCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Harness Size M, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only
Save 15%. Sign up for Z-mail.