KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, M, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G0310222| Mfr #: 1107976

$243.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: ExoFit(TM)
Front D-Ring: No
Color: Blue/Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310222 Mfr #: 1107976
Series: ExoFit(TM)Front D-Ring: No
Color: Blue/GraySubpelvic Strap: Yes
Webbing Material: PolyesterHarness Application: General Industry
Harness Size: MChest Strap Buckles: Quick-Connect
Back D-Ring: YesWeight Capacity: 420 lb.
Leg Strap Buckles: Quick-ConnectItem: Full Body Harness
Tensile Strength: 6000 lb.Stretchable: Yes
Shoulder Strap Buckles: NoneSide D-Rings: No
Standards: ANSI, OSHACountry of Origin (subject to change): Canada

Description

Full Body Harness, Harness Application General Industry, Harness Size M, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Reviews