Full Body Harness, M, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G2100542| Mfr #: 1108526

$229.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100542 Mfr #: 1108526
Chest Strap Buckles: Quick-ConnectBack D-Ring: Yes
Item: Full Body HarnessWeight Capacity: 420 lb.
Tensile Strength: 6000 lb.Subpelvic Strap: Yes
Webbing Material: PolyesterHarness Application: General Industry
Includes: Loops for BeltHarness Size: M
Stretchable: YesLeg Strap Buckles: Quick-Connect
Shoulder Strap Buckles: NoneSide D-Rings: No
Front D-Ring: YesStandards: ANSI, OSHA
Series: ExoFit(TM)Color: Blue/Gray
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size M, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Loops for Belt. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.