KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, M, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G0675297| Mfr #: 1110176

$320.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: ExoFit(TM) XP
Includes: Sewn In Back Pad and Belt
Front D-Ring: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675297 Mfr #: 1110176
Series: ExoFit(TM) XPIncludes: Sewn In Back Pad and Belt
Front D-Ring: NoColor: Blue/Gray
Subpelvic Strap: YesWebbing Material: Polyester
Harness Application: ConstructionHarness Size: M
Chest Strap Buckles: Quick-ConnectBack D-Ring: Yes
Weight Capacity: 420 lb.Leg Strap Buckles: Tongue
Item: Full Body HarnessTensile Strength: 6000 lb.
Stretchable: YesShoulder Strap Buckles: None
Side D-Rings: YesStandards: ANSI, OSHA
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Construction, Harness Size M, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles None, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Series ExoFit(TM) XP, Includes Sewn In Back Pad and Belt

Reviews