KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, M, 420 lb., Blue/Yellow

DBI-SALA| Zoro #: G0476427| Mfr #: 1101654

$177.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Delta(TM)
Includes: Belt with Sewn In Hip and Shoulder Pads
Front D-Ring: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476427 Mfr #: 1101654
Series: Delta(TM)Includes: Belt with Sewn In Hip and Shoulder Pads
Front D-Ring: NoColor: Blue/Yellow
Subpelvic Strap: YesWebbing Material: Polyester
Harness Application: ConstructionHarness Size: M
Chest Strap Buckles: Friction / Pass-ThroughBack D-Ring: Yes
Weight Capacity: 420 lb.Leg Strap Buckles: Tongue
Item: Full Body HarnessTensile Strength: 6000 lb.
Shoulder Strap Buckles: NoneSide D-Rings: Yes
Standards: ANSI, OSHACountry of Origin (subject to change): Canada

Description

Full Body Harness, Harness Application Construction, Harness Size M, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Blue/Yellow, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Belt with Sewn In Hip and Shoulder Pads. For occupational use only

Reviews