Full Body Harness, S, 420 lb., Blue

DBI-SALA| Zoro #: G2184165| Mfr #: 1113001

$286.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Blue
Item: Full Body Harness
Adjustable: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2184165 Mfr #: 1113001
Chest Strap Buckles: Quick-ConnectTensile Strength: 6000 lb.
Back D-Ring: YesColor: Blue
Shoulder Strap Buckles: NoneItem: Full Body Harness
Subpelvic Strap: YesWebbing Material: Polyester
Weight Capacity: 420 lb.Front D-Ring: No
Side D-Rings: NoStandards: ANSI, OSHA
Leg Strap Buckles: Quick-ConnectSeries: ExoFit NEX (TM)
Adjustable: YesHarness Size: S
Harness Application: General IndustryCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size S, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Product Reviews