Full Body Harness, S, 420 lb., Blue

DBI-SALA| Zoro #: G1860451| Mfr #: 1113121

$343.65 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Blue
Item: Full Body Harness
Adjustable: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1860451 Mfr #: 1113121
Subpelvic Strap: YesItem: Full Body Harness
Chest Strap Buckles: Quick-ConnectBack D-Ring: Yes
Tensile Strength: 6000 lb.Color: Blue
Webbing Material: PolyesterShoulder Strap Buckles: None
Weight Capacity: 420 lb.Front D-Ring: No
Side D-Rings: YesStandards: ANSI, OSHA
Leg Strap Buckles: Quick-ConnectSeries: ExoFit NEX (TM)
Adjustable: YesHarness Size: S
Harness Application: ConstructionCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Harness Size S, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Product Reviews