Full Body Harness, S, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G1296041| Mfr #: 1108525

$262.74 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Blue/Gray
Includes: Loops for Belt
Item: Full Body Harness
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1296041 Mfr #: 1108525
Tensile Strength: 6000 lb.Weight Capacity: 420 lb.
Item: Full Body HarnessBack D-Ring: Yes
Subpelvic Strap: YesWebbing Material: Polyester
Chest Strap Buckles: Quick-ConnectIncludes: Loops for Belt
Harness Application: General IndustrySide D-Rings: No
Front D-Ring: YesStandards: ANSI, OSHA
Series: ExoFit(TM)Color: Blue/Gray
Harness Size: SStretchable: Yes
Leg Strap Buckles: Quick-ConnectShoulder Strap Buckles: None
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size S, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Loops for Belt. For occupational use only

Product Reviews