Full Body Harness, S, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G0778854| Mfr #: 1110175

$326.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0778854 Mfr #: 1110175
Includes: Sewn In Back Pad and BeltSubpelvic Strap: Yes
Chest Strap Buckles: Quick-ConnectColor: Blue/Gray
Leg Strap Buckles: TongueShoulder Strap Buckles: None
Side D-Rings: YesFront D-Ring: No
Harness Size: SStandards: ANSI, OSHA
Harness Application: ConstructionWeight Capacity: 420 lb.
Stretchable: YesTensile Strength: 6000 lb.
Webbing Material: PolyesterSeries: ExoFit(TM) XP
Back D-Ring: YesItem: Full Body Harness
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Harness Size S, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Sewn In Back Pad and Belt. For occupational use only

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.