JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Full Body Harness, Universal, 320 lb, Black

DBI-SALA| Zoro #: G1739647| Mfr #: 1110830

$301.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739647 Mfr #: 1110830
Shoulder Strap Buckles: NoneItem: Full Body Harness
Chest Strap Buckles: Friction / Pass-ThroughFront D-Ring: No
Leg Strap Buckles: Friction / Pass ThroughSide D-Rings: No
Includes: PVC Coated HardwareColor: Black
Tensile Strength: 7000 lb.Standards: ANSI, ASTM F887-05, OSHA
Weight Capacity: 320 lb.Harness Size: Universal
Harness Application: Arc FlashSeries: Delta(TM)
Webbing Material: Nomex(R)/Kevlar(R)Back D-Ring: Yes
Subpelvic Strap: YesCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Arc Flash, Harness Size Universal, Weight Capacity 320 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Pass-Thru, Subpelvic Strap Yes, Color Black, Webbing Material Nomex(R)/Kevlar(R), Hardware Material Forged Alloy Steel, Tensile Strength 7000 lb., Standards ANSI, ASTM F887-05, OSHA, Includes PVC Coated Hardware. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.