Full Body Harness, Universal, 420 lb.

DBI-SALA| Zoro #: G1373206| Mfr #: 1102025

$126.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Leg Strap Buckles: Tongue
Standards: ANSI, OSHA
Webbing Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373206 Mfr #: 1102025
Leg Strap Buckles: TongueStandards: ANSI, OSHA
Webbing Material: PolyesterTensile Strength: 6000 lb.
Includes: Loops for BeltStretchable: Yes
Subpelvic Strap: YesHarness Size: Universal
Series: Delta(TM)Color: Blue/Yellow
Weight Capacity: 420 lb.Harness Application: Construction
Chest Strap Buckles: Friction / Pass-ThroughSide D-Rings: Yes
Front D-Ring: NoShoulder Strap Buckles: None
Item: Full Body HarnessBack D-Ring: Yes
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Construction, Harness Size Universal, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Blue/Yellow, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Loops for Belt. For occupational use only

Reviews