KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, Universal, 420 lb.

DBI-SALA| Zoro #: G1416231| Mfr #: 1103875

$125.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Delta(TM)
Front D-Ring: No
Color: Blue/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416231 Mfr #: 1103875
Series: Delta(TM)Front D-Ring: No
Color: Blue/YellowSubpelvic Strap: Yes
Webbing Material: PolyesterHarness Application: General Industry
Harness Size: UniversalChest Strap Buckles: Friction / Pass-Through
Back D-Ring: YesWeight Capacity: 420 lb.
Leg Strap Buckles: Friction / Pass ThroughItem: Full Body Harness
Tensile Strength: 6000 lb.Stretchable: Yes
Shoulder Strap Buckles: NoneSide D-Rings: Yes
Standards: ANSI, OSHACountry of Origin (subject to change): United States

Description

Full Body Harness, Harness Application General Industry, Harness Size Universal, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Pass-Through, Leg Strap Buckles Pass-Thru, Subpelvic Strap Yes, Color Blue/Yellow, Webbing Material Polyester, Hardware Material Zinc Plated, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Reviews