Full Body Harness, x l, 420 Lb., Blue/Gray

DBI-SALA| Zoro #: G2246291| Mfr #: 1108657

$409.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Blue/Gray
Includes: Belt with Back Pad, Removable Seat Sling
Item: Full Body Harness
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2246291 Mfr #: 1108657
Chest Strap Buckles: Quick-ConnectWebbing Material: Polyester
Tensile Strength: 6000 lb.Weight Capacity: 420 lb.
Back D-Ring: YesItem: Full Body Harness
Subpelvic Strap: YesIncludes: Belt with Back Pad, Removable Seat Sling
Harness Application: General IndustryStretchable: Yes
Leg Strap Buckles: Quick-ConnectShoulder Strap Buckles: None
Side D-Rings: YesFront D-Ring: Yes
Standards: ANSI, OSHASeries: ExoFit(TM)
Color: Blue/GrayHarness Size: XL
Country of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size XL, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Includes Belt with Back Pad, Removable Seat Sling. For occupational use only

Product Reviews