KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, XL, 420 lb., Blue

DBI-SALA| Zoro #: G1165692| Mfr #: 1110228

$324.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: ExoFit(TM) XP
Includes: Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System
Front D-Ring: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165692 Mfr #: 1110228
Series: ExoFit(TM) XPIncludes: Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System
Front D-Ring: NoColor: Blue
Subpelvic Strap: YesWebbing Material: Polyester
Harness Application: ConstructionHarness Size: XL
Chest Strap Buckles: Quick-ConnectBack D-Ring: Yes
Weight Capacity: 420 lb.Leg Strap Buckles: Quick-Connect
Item: Full Body HarnessTensile Strength: 6000 lb.
Stretchable: NoShoulder Strap Buckles: Quick Connect
Side D-Rings: YesStandards: CSA, OSHA
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Construction, Harness Size XL, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles Quick Connect, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Stretchable No, Tensile Strength 6000 lb., Standards CSA, OSHA, Series ExoFit(TM) XP

Reviews