Full Body Harness, XL, 420 lb., Blue

DBI-SALA| Zoro #: G0684573| Mfr #: 1113010

$323.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684573 Mfr #: 1113010
Back D-Ring: YesChest Strap Buckles: Quick-Connect
Item: Full Body HarnessWeight Capacity: 420 lb.
Tensile Strength: 6000 lb.Subpelvic Strap: Yes
Webbing Material: PolyesterColor: Blue
Shoulder Strap Buckles: NoneFront D-Ring: No
Side D-Rings: NoStandards: ANSI, OSHA
Harness Application: General IndustryLeg Strap Buckles: Quick-Connect
Series: ExoFit NEX (TM)Adjustable: Yes
Harness Size: XLCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application General Industry, Harness Size XL, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.