Full Body Harness, XL, 420 lb., Blue

DBI-SALA| Zoro #: G2312791| Mfr #: 1113145

$371.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312791 Mfr #: 1113145
Webbing Material: PolyesterChest Strap Buckles: Quick-Connect
Subpelvic Strap: YesItem: Full Body Harness
Shoulder Strap Buckles: NoneTensile Strength: 6000 lb.
Back D-Ring: YesColor: Blue
Weight Capacity: 420 lb.Front D-Ring: No
Side D-Rings: YesStandards: ANSI, OSHA
Leg Strap Buckles: TongueHarness Size: XL
Harness Application: ConstructionCountry of Origin (subject to change): United States

Product Description

Full Body Harness, Harness Application Construction, Harness Size XL, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Subpelvic Strap Yes, Color Blue, Webbing Material Polyester, Hardware Material Forged Alloy Steel, Tensile Strength 6000 lb., Standards ANSI, OSHA. For occupational use only
Save 15%. Sign up for Z-mail.