KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, XL, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G2345393| Mfr #: 1102388

$337.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: ExoFit(TM)
Includes: Dorsal, Lumber Protection, Sewn In Hip Pad and Belt
Front D-Ring: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345393 Mfr #: 1102388
Series: ExoFit(TM)Includes: Dorsal, Lumber Protection, Sewn In Hip Pad and Belt
Front D-Ring: YesColor: Blue/Gray
Subpelvic Strap: YesWebbing Material: Polyester
Harness Application: Wind EnergyHarness Size: XL
Chest Strap Buckles: Quick-ConnectBack D-Ring: Yes
Weight Capacity: 420 lb.Leg Strap Buckles: Quick-Connect
Item: Full Body HarnessTensile Strength: 6000 lb.
Stretchable: NoShoulder Strap Buckles: None
Side D-Rings: YesStandards: ANSI Z359.1, OSHA
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application Wind Energy, Harness Size XL, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Hardware Material Zinc Plated, Alloy Steel, Stretchable No, Tensile Strength 6000 lb., Standards ANSI Z359.1, OSHA, Includes Dorsal, Lumber Protection, Sewn In Hip Pad and Belt. For occupational use only

Reviews