KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Body Harness, XL, 420 lb., Blue/Gray

DBI-SALA| Zoro #: G0713045| Mfr #: 1108532

$254.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: ExoFit(TM)
Includes: Loops for Belt
Front D-Ring: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713045 Mfr #: 1108532
Series: ExoFit(TM)Includes: Loops for Belt
Front D-Ring: YesColor: Blue/Gray
Subpelvic Strap: YesWebbing Material: Polyester
Harness Application: General IndustryHarness Size: XL
Chest Strap Buckles: Quick-ConnectBack D-Ring: Yes
Weight Capacity: 420 lb.Leg Strap Buckles: Quick-Connect
Item: Full Body HarnessTensile Strength: 6000 lb.
Stretchable: YesShoulder Strap Buckles: None
Side D-Rings: NoStandards: ANSI, OSHA
Country of Origin (subject to change): United States

Description

Full Body Harness, Harness Application General Industry, Harness Size XL, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings No, Shoulder Strap Buckles None, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Quick-Connect, Subpelvic Strap Yes, Color Blue/Gray, Webbing Material Polyester, Stretchable Yes, Tensile Strength 6000 lb., Standards ANSI, OSHA, Series ExoFit(TM), Includes Loops for Belt

Reviews