LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Horizontal Lifeline, Temporary, 60 ft. L

DBI-SALA| Zoro #: G0502126| Mfr #: 7600506

$632.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0502126 Mfr #: 7600506
Installation: TemporaryItem: Horizontal Lifeline
Tensile Strength: 12, 000 lb.Length: 60 ft.
Workers Per System: 2Line Material: Nylon
Weight Capacity: 310 lb.Country of Origin (subject to change): China

Product Description

Horizontal Lifeline, Temporary Installation, Length 60 ft., Line Material Nylon, Workers Per System 2, Weight Capacity 310 lb., Tensile Strength 12,000 lb.. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.