Lanyard, 1 Leg, Polyester, Gray

DBI-SALA| Zoro #: G1282933| Mfr #: 1244650

$116.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282933 Mfr #: 1244650
Anchorage Hook Gate Opening: 3/4"Standards: ANSI, OSHA
Harness Hook Gate Opening: 3/4"Strap Width: 1-7/8"
Item: Shock-Absorbing LanyardWeight Capacity: 310 lb.
Locking Harness Connection Hook Type: SnapHardware Material: Alloy Steel
Tensile Strength: 8500 lb.Color: Gray
Working Length: 6 ft.Extended Fall Length: 9-1/2 ft.
Visual Load Indicator: YesLine Material: Polyester
Item: Shock-Absorbing LanyardTensile Strength: 8500 lb.
Number of Legs: 1Color: Gray
Locking Anchorage Connection Hook Type: 5K CarabinerAnchorage Hook Gate Opening: 3/4"
Standards: ANSI, OSHAIncludes: 5000 Lb. Carabiner
Country of Origin (subject to change): United States

Product Description

Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Polyester, Hardware Material Alloy Steel, Color Gray, Strap Width 1-7/8 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type 5K Carabiner, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 8500 lb., Standards ANSI, OSHA, For Use With Full Body Harness and Anchor. For occupational use only

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.