Lanyard, 1 Leg, Polyester, Yellow

DBI-SALA| Zoro #: G0826497| Mfr #: 1244006

$74.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0826497 Mfr #: 1244006
Anchorage Hook Gate Opening: 3/4"Standards: ANSI, OSHA
Number of Legs: 1Harness Hook Gate Opening: 3/4"
Strap Width: 1-3/8"Item: Shock-Absorbing Lanyard
Weight Capacity: 310 lb.Locking Harness Connection Hook Type: Snap
Hardware Material: Alloy SteelTensile Strength: 6000 lb.
Color: YellowLocking Anchorage Connection Hook Type: Snap
Visual Load Indicator: YesLine Material: Polyester
Tensile Strength: 6000 lb.Number of Legs: 1
Visual Load Indicator: YesColor: Yellow
Standards: ANSI, OSHAIncludes: -
Extended Fall Length: 9-1/2 ft.Working Length: 6 ft.
Country of Origin (subject to change): United States

Product Description

Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Polyester, Hardware Material Alloy Steel, Color Yellow, Strap Width 1-3/8 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 6000 lb., Standards ANSI, OSHA, For Use With Harness, Anchor, Includes -. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.