Lanyard, 1 Leg, Polyester, Yellow

DBI-SALA| Zoro #: G2328103| Mfr #: 1244306

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328103 Mfr #: 1244306
Harness Hook Gate Opening: 3/4"Locking Harness Connection Hook Type: Snap
Weight Capacity: 310 lb.Extended Fall Length: 9-1/2 ft.
Visual Load Indicator: YesItem: Shock-Absorbing Lanyard
Tensile Strength: 8800 lb.Number of Legs: 1
Strap Width: 2"Visual Load Indicator: Yes
Color: yellowAnchorage Hook Gate Opening: 3/4"
Standards: ANSI, OSHAIncludes: (2) Snaps, (1) Rebar
Line Material: PolyesterHardware Material: Alloy Steel
Working Length: 4-1/2 to 6 ft.Country of Origin (subject to change): United States

Product Description

Shock-Absorbing Lanyard, Working Length 4-1/2 to 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Polyester, Hardware Material Alloy Steel, Color Yellow, Strap Width 2 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 8800 lb., Standards ANSI, OSHA, For Use With Harness, Anchor. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.