JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Lanyard, 2 Leg, Polyester, Yellow

DBI-SALA| Zoro #: G1190962| Mfr #: 1244406

$123.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190962 Mfr #: 1244406
Extended Fall Length: 9-1/2 ft.Locking Harness Connection Hook Type: Snap
Visual Load Indicator: YesWeight Capacity: 310 lb.
Harness Hook Gate Opening: 3/4"Item: Shock-Absorbing Lanyard
Tensile Strength: 8800 lb.Number of Legs: 2
Strap Width: 2"Visual Load Indicator: Yes
Color: yellowLocking Anchorage Connection Hook Type: (2) Snap
Anchorage Hook Gate Opening: 3/4"Standards: ANSI, OSHA
Working Length: 4-1/2 to 6 ft.Line Material: Polyester
Hardware Material: Alloy SteelCountry of Origin (subject to change): United States

Product Description

Shock-Absorbing Lanyard, Working Length 4-1/2 to 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 2, Line Material Polyester, Hardware Material Alloy Steel, Color Yellow, Strap Width 2 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type (2) Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 8800 lb., Standards ANSI, OSHA, For Use With Harness, Anchor. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.