KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Overhead Anchor System

DBI-SALA| Zoro #: G2352481| Mfr #: 2104530

$1354.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 to 12 ft.
Includes: Extension Pole, Tie-Off Connector Tool, Snap Hook Connector Tool, Tie-Off Adaptor, Training Video and Carrying Bag
Item: Overhead Anchor System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352481 Mfr #: 2104530
Length: 6 to 12 ft.Includes: Extension Pole, Tie-Off Connector Tool, Snap Hook Connector Tool, Tie-Off Adaptor, Training Video and Carrying Bag
Item: Overhead Anchor SystemMaterial: Forged steel
Country of Origin (subject to change): China

Description

Overhead Anchor System, Removable, Adjustable, Length 6 to 12 ft., Material Forged Steel, Includes Extension Pole, Tie-Off Connector Tool, Snap Hook Connector Tool, Tie-Off Adaptor, Training Video and Carrying Bag. For occupational use only

Reviews