3M Dbi-Sala
Pocket Construction Pouch, Gray/Black
Mfr # 9504066
Zoro # G0555484
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- For Use With General Purpose Harnesses
- Weight Capacity Not Applicable
- Material Duck Canvas
- Color Gray/Black
Explore More Products
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 1500178
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L 1500013
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 1500026
- 3M DBI-SALA Adj. Wristband, 2-23/64" W, 7-3/4" L 1500082
- 3M DBI-SALA Large Tape Measure Sleeve 1500156
- 3M DBI-SALA Cable Retractor, 2" W, 3-45/64" L 1500069
- 3M DBI-SALA Pullaway Wristband Small Size PK10 1500071
- 3M DBI-SALA Tool Lanyard, 15 lb. Max. Work Load, PK10 1500048
- 3M DBI-SALA Tether Ring, 1-13/64" W, 3-17/64" L, PK10 1500028
- TOOLMATE Retractable Tool Tether and Tape Pouch 0KB6-80B01
- SQUIDS BY ERGODYNE Barcode Scanner Lanyard Harness, Black, Size XL 3132XL
- 3M Dbi-Sala Tool Lanyards & Tethering