KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roof Anchor, 16-1/2 In. L, 2 In. W

DBI-SALA| Zoro #: G1014544| Mfr #: 2103678

$36.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Roof Anchor
Includes: (9) 16D Nails
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014544 Mfr #: 2103678
Width: 2"Item: Roof Anchor
Includes: (9) 16D NailsTensile Strength: 3600 lb.
Attaches To: Lifeline SystemD-Ring Material: Zinc Plated Steel
Length: 16-1/2"Material: Stainless Steel
Standards: OSHA and ANSICountry of Origin (subject to change): Mexico

Description

Roof Anchor, Attaches To Lifeline System, Tensile Strength 3600 lb., Length 16-1/2 In., Width 2 In., Material Stainless Steel, D-Ring Material Zinc Plated Steel, Includes (9) 16D Nails, Standards OSHA and ANSI. For occupational use only

Reviews