3M Dbi-Sala
Harness and Vertical Lifeline Kit, Size: Universal
Mfr # 2104169
Zoro # G1506197
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application General Industry
- Kit Components 1103513 Delta(TM) Harness, 1202794 50 ft. Vertical Lifeline, 2103676 Reusable Roof Anchor, 1246037 Rope Adjuster with Lanyard, 5901583 Counterweight, 9511597 Carrying Bag
- Hardware Material Forged Alloy Steel
- Weight Capacity 310 lb.
Explore More Products
- 3M DBI-SALA Delta Arc Flash Harness and Lanyard Kit, XXL 1150918
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal 2104168
- 3M DBI-SALA 2 Person Roofer's Fall Protection Kit 7611907
- 3M DBI-SALA Kit, Ab17550, Ce550Aw1-Sn Ak061A 1370002
- 3M DBI-SALA Fall Protection Kit, Size: S 1160004
- HONEYWELL MILLER Roofer's Fall Protection Kit, Size: Universal BRFK25-Z7/25FT
- HONEYWELL MILLER Fall Protection Kit, Size: Universal TK4051-Z7/U/6FTAK
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL BRFKT50-Z7/50FT
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal V8257275
- MSA SAFETY Fall Protection Kit, Size: Universal 10092170
- SAFEWAZE Fall Protection Kit, Size: L/XL FS146-L/XL
- 3M Dbi-Sala Fall Protection