This item is Discontinued.

3M Dbi-Sala Self-Rescue 50, Blue 310 lb. 3320030

Self-Rescue 50, Blue 310 lb. (Discontinued)

  • Mfr # 3320030
  • Zoro # G8038217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3320030
Zoro #
G8038217
UPC #
00840779141296
Country of Origin
United States

Dimensions

Length
50 ft
Cable Dia.
7/32 in
Strap Width
7/32 in
Overall Length
50 ft
Max. Working Length
50 ft
Maximum Working Length
50 ft
Cable Diameter
0.219 in

Details

Item
Rescue System
Weight Capacity
310 lb
Hardware Material
Steel
For Use With
Safety Harness
Tensile Strength
2,700 lbf
Includes
RFID Identification Tag, Rope
Standards
ANSI Z359.4, OSHA 1926.502
Color
Blue
Line Material
Technora
Locking Anchorage Connection Hook Type
D-Ring
Harness Hook Gate Opening
1 7/8 in
Locking Harness Connection Hook Type
Carabiner
Anchorage End Connection
D-Ring
Brand and Series
3M DBI-SALA
Rescue Method
Self
Includes Rescue Pole
No
Workers per System
1
Rescue Mode
Lower
Rescue System Component
Descent Device
Descent Type
Lower
Storage Type
Bag
Harness End Connection
Carabiner
Operation Mode
Manual

Description

Rescue System, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359.4, OSHA 1926.502, Workers per System 1, Maximum Working Length 50 ft, Rescue System Component Descent Device, Rescue Mode Lower, Line Material Technora, Rescue Equipment Type Self-Rescue System, Includes RFID Identification Tag, Rope, Harness End Connection Carabiner, Anchorage End Connection D-Ring, Cable Diameter 0.219 in, Descent Type Lower, For Use With Safety Harness, Hardware Material Steel, Includes Rescue Pole No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.