Skip to Main Content
customer-service Help
Dbi-Sala

Self-Rescue Training, Blue 310 lb.

Dbi-Sala Self-Rescue Training,  Blue 310 lb. 3320037
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$648.61
  • Item: Rescue Training Device
  • Length: 30 ft
  • Line Material: Technora
See full product details
Out of Stock
Total: $648.61

Dbi-Sala #3320037 Specifications

  • Item: Rescue Training Device
  • Length: 30 ft
  • Line Material: Technora
  • Weight Capacity: 310 lb
  • Standards: ANSI Z359.4, OSHA 1926.502
  • Color: Blue
  • Hardware Material: Steel
  • Strap Width: 7/32 in
  • Includes: Carrying Bag, RFID Identification Tag, Rope
  • Cable Dia.: 7/32 in
  • Locking Harness Connection Hook Type: Carabiner
  • Locking Anchorage Connection Hook Type: D-Ring
  • Tensile Strength: 2,700
  • Harness Hook Gate Opening: 1 7/8 in
  • For Use With: Safety Harness
  • Rescue Mode: Lower
  • Overall Length: 30 ft
  • Harness End Connection: Carabiner
  • Max. Working Length: 30 ft
  • Rescue Method: Self
  • Workers per System: 1
  • Operation Mode: Manual
  • Descent Type: Lower
  • Anchorage End Connection: D-Ring
  • Brand and Series: 3M DBI-SALA
  • Includes Rescue Pole: No
  • Rescue System Component: Rescue Training Device
  • Storage Type: Bag
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rescue Training Device, Anchorage End Connection D-Ring, Brand and Series 3M DBI-SALA, Cable Dia. 0.21875 in, Color Blue, Descent Type Lower, For Use With Safety Harness, Hardware Material Steel, Harness End Connection Carabiner, Includes Carrying Bag, RFID Identification Tag, Rope, Includes Rescue Pole No, Line Material Technora, Max. Working Length 30 ft, Operation Mode Manual, Overall Length 30 ft, Rescue Equipment Type Self-Rescue System, Rescue Method Self, Rescue Mode Lower

Reviews of Dbi-Sala #3320037