Self-Retracting Lifeline, 20 ft., Blue

DBI-SALA| Zoro #: G0681414| Mfr #: 3504434

$667.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681414 Mfr #: 3504434
Locking Harness Connection Hook Type: SnapTensile Strength: 3000 lb.
Item: Self-Retracting LifelineVisual Load Indicator: Yes
Harness Hook Gate Opening: 3/4"Cable Dia.: 3/16"
Weight Capacity: 310 lb.Number of Legs: 1
Color: BlueLocking Anchorage Connection Hook Type: Carabiner
Braking System: Anti Ratcheting Twin Disc Braking SystemStandards: ANSI Z359, OSHA
Length: 20 ft.Line Material: Stainless Steel
Housing Material: PolyurethaneCountry of Origin (subject to change): United States

Product Description

Self-Retracting Lifeline, Length 20 ft., Line Material Stainless Steel, Housing Material Polyurethane, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Carabiner, Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 3000 lb., Color Blue, Braking System Anti Ratcheting Twin Disc Braking System, Standards ANSI Z359, OSHA. For occupational use only
Save 15%. Sign up for Z-mail.