KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slf-Rtrctng Lifeline, 30ft, Stnlss Stl, Blu

DBI-SALA| Zoro #: G2436174| Mfr #: 3504431

$959.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Locking Harness Connection Hook Type: Snap
Visual Load Indicator: Yes
Strap Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436174 Mfr #: 3504431
Locking Harness Connection Hook Type: SnapVisual Load Indicator: Yes
Strap Width: 3/4"Housing Material: Polyurethane
Line Material: Stainless SteelWeight Capacity: 310 lb.
Braking System: DiscHarness Hook Gate Opening: 3/4"
Locking Anchorage Connection Hook Type: CarabinerColor: Blue
Number of Legs: 1Length: 30 ft.
Cable Dia.: 3/16"Standards: ANSI, OSHA
Item: Self-Retracting LifelineTensile Strength: 3000 lb.
Country of Origin (subject to change): United States

Description

Self-Retracting Lifeline, SRL Length 30 ft., SRL Item Self-Retracting Lifeline, Number of Legs 1, Max. Working Load 310 lb., Line Material Stainless Steel, SRL Housing Material Polyurethane, SRL Weight 11 lb., Anchorage Hook Type Carabiner, Fall Braking System Disc, Harness Hook Type Swivel Snap Hook, Tensile Strength 3000 lb., Visual Load Indicator Yes, Harness Hook Gate Opening 3/4 In.

Reviews