STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Self-Retracting Lifeline, 50 ft., Blue

DBI-SALA| Zoro #: G1660714| Mfr #: 3504450

$1080.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Line Material: Galvanized steel
Color: Blue
Weight Capacity: 310 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660714 Mfr #: 3504450
Line Material: Galvanized steelColor: Blue
Weight Capacity: 310 lb.Number of Legs: 1
Visual Load Indicator: YesCable Dia.: 3/16"
Locking Anchorage Connection Hook Type: Snap HookTensile Strength: 4200 lb.
Housing Material: PolyurethaneLength: 50 ft.
Braking System: DiscLocking Harness Connection Hook Type: Carabiner
Item: Self-Retracting LifelineStandards: ANSI Z359, OSHA
Country of Origin (subject to change): United States

Description

Self-Retracting Lifeline, SRL Length 50 ft., SRL Item Self-Retracting Lifeline, Number of Legs 1, Max. Working Load 420 lb., Line Material Galvanized Steel, SRL Housing Material Polyurethane, SRL Weight 22 lb., Anchorage Hook Type Snap Hook, Fall Braking System Disc, Harness Hook Type Swivel Snap Hook, Tensile Strength 4200 lb., Visual Load Indicator Yes

Reviews