Self-Retracting Lifeline, 7-1/2 ft., Nylon

DBI-SALA| Zoro #: G2002865| Mfr #: 3102100

$445.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Weight Capacity: 310 lb.
Housing Material: Nylon Plastic
Item: Self-Retracting Lifeline
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002865 Mfr #: 3102100
Weight Capacity: 310 lb.Housing Material: Nylon Plastic
Item: Self-Retracting LifelineTensile Strength: 3000 lb.
Strap Width: 1"Anchorage Hook Gate Opening: 3/4"
Locking Harness Connection Hook Type: Built In ConnectorLine Material: Nylon
Visual Load Indicator: YesLength: 7-1/2 ft.
Braking System: InertiaStandards: ANSI, OSHA
Number of Legs: 2Locking Anchorage Connection Hook Type: Tie-Back
Color: BlueCountry of Origin (subject to change): United States

Description

Self-Retracting Lifeline, Length 7-1/2 ft., Line Material Nylon , Housing Material Nylon Plastic, Weight Capacity 310 lb., Visual Load Indicator Yes, Strap Width 1 In., Number of Legs 2, Locking Anchorage Connection Hook Type Tie-Back, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Built In Connector, Tensile Strength 3000 lb., Color Blue, Braking System Inertia, Standards ANSI, OSHA. For occupational use only

Reviews